References
SNR:EXFL312
Rubix:205A3177
Manufacturer :EXFL.312
EAN:3413529543298




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 61.9 mm |
| Fixation centre-to-centre distance | 212 mm |
Product details : SNR EXFL312 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, re-greasable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 61.9 mm |
| Fixation centre-to-centre distance | 212 mm |
| Material | grey cast iron |
| Height | 270 mm |
| Length | 160 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81600 N |
| Outer diameter | 130 mm |
| Weight | 6.03 kg |
Show UNSPSC/ECL@SS
£ 113.30 excl. VAT
/ Each
£ 135.96 incl. VAT
- Usually arrives within 14 working days