References
INA:PCFT50-XL
Rubix:228A2381
Manufacturer :0945710820000
EAN:4054372845192


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 116 mm |
| Fixation centre-to-centre distance | 150 mm |
Documents
Product details : INA PCFT50 INA HOUSED BEARING UNIT
Housing units PCFT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 116 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Height | 190 mm |
| Length | 190 mm |
| Series | pcft..-xl |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 54.25 excl. VAT
/ Each
£ 65.10 incl. VAT
- Delivery usually within ( 7 ) days