TIMKEN SCJT2 2-BOLT FLANGED BEARING
2-bolt flanged standard series with GYA-RRB set-screw bearing
See technical informationReferences
Timken:SCJT 2
Rubix:395A8781
EAN:0087796061040


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 184.15 mm |
Product details : TIMKEN SCJT2 2-BOLT FLANGED BEARING
Inch flanged bearing housing unit Fafnir
Timken SCJT2 ball bearing unit with two-bolt flange for mounting on straight shafts. Contact seal, setscrew locking and relubrication via grease nipple.
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 184.15 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | scjt |
| Total bearing width | 44.3 mm |
| Clamping | 16.6 mm |
| Diameter of fixation holes | 17.1 mm |
| Basic static load, radial - C0r | 28468.6 N |
| Basic dynamic load, radial - Cr | 48040.8 N |
| Weight | 2.79 kg |
| Mounting typ | two-bolt flange |
Show UNSPSC/ECL@SS
£ 100.67 excl. VAT
/ Each
£ 120.80 incl. VAT
- Usually arrives within 14 working days