References
RHP:MSF60
Rubix:158A5301
Manufacturer :MSF60 R
EAN:00747023013647


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 47.6 mm |
| Fixation centre-to-centre distance | 149.22 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF60
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF60 - RHP Cast Iron Flange Bearing Unit - 60mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 6160 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 47.6 mm |
| Fixation centre-to-centre distance | 149.22 mm |
| Material | cast iron |
| Height | 187.6 mm |
| Length | 187.6 mm |
| Series | msf |
| Total bearing width | 155.5 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Outer diameter | 155.5 mm |
Show UNSPSC/ECL@SS
£ 139.31 excl. VAT
/ Each
£ 167.17 incl. VAT
- In stock: Next day delivery