FAG PCFTR17-XL HOUSED BEARING UNIT 8317780000
Flanged housing unit
See technical informationSee documentsReferences
INA:PCFTR17-XL
Rubix:229A1849
Manufacturer :0008317780000
EAN:4012802791075


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 32.1 mm |
| Fixation centre-to-centre distance | 76.1 mm |
Documents
Product details : FAG PCFTR17-XL HOUSED BEARING UNIT 8317780000
Housing units PCFTR, three-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 32.1 mm |
| Fixation centre-to-centre distance | 76.1 mm |
| Material | cast iron |
| Height | 32.1 mm |
| Length | 81 mm |
| Series | pcftr..-xl |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Outer diameter | 81 mm |
Show UNSPSC/ECL@SS
£ 29.93 excl. VAT
/ Each
£ 35.92 incl. VAT
- Delivery usually within ( 7 ) days