Insert bearing Bearing unit
Inner diameter | 35 mm |
---|---|
Width | 9 mm |
Fixation centre-to-centre distance | 77.8 mm |
Logistics dimensions (L x W x H) | 44,4x135x70 mm |
---|---|
Logistic Weight | 1551,8 g |
Inner diameter | 35 mm |
Width | 9 mm |
Fixation centre-to-centre distance | 77.8 mm |
Material | Cast Iron |
Height | 42.9 mm |
Length | 135 mm |
Series | FYC |
Total bearing width | 36.4 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Outer diameter | 135 mm |
Weight | 1.55 kg |
In stock: Next day delivery