Flanged housing unit
Inner diameter | 50 mm |
---|---|
Width | 143 mm |
Fixation centre-to-centre distance | 111 mm |
Inner diameter | 50 mm |
---|---|
Width | 143 mm |
Fixation centre-to-centre distance | 111 mm |
Series | PCJ..-XL-N |
Total bearing width | 60.8 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Outer diameter | 143 mm |
Usually arrives within 14 working days