References
SNR:UKFL213H
Rubix:206A2029
Manufacturer :UKFL.213H
EAN:3413529509324




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 210 mm |
Product details : SNR UKFL213H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flanged bearing unit, re-greasable, insert with tapered bore to accommodate the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 210 mm |
| Material | grey cast iron |
| Height | 258 mm |
| Length | 155 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 4.82 kg |
Show UNSPSC/ECL@SS
£ 79.44 excl. VAT
/ Each
£ 95.33 incl. VAT
- Usually arrives within 14 working days