References
SKF:Y/UCFC 218
Rubix:275A5817
Manufacturer :UCFC 218
EAN:7316579542944




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 220 mm |
Product details : SKF UCFC 218 ROUND FLANGE BEARING UNIT
These round flanged ball bearing units are compliant with JIS standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
•Resist high levels of contamination
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Applications
Material Handling
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 220 mm |
| Material | cast iron |
| Height | 78.3 mm |
| Length | 265 mm |
| Series | ucfc |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 95600 N |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 249.92 excl. VAT
/ Each
£ 299.90 incl. VAT
- Delivery usually within ( 3 ) days