Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 82.5 mm |
Inner diameter | 30 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 82.5 mm |
Material | cast iron |
Height | 46.8 mm |
Length | 108 mm |
Series | pcj..-xl-n-fa125 |
Total bearing width | 29 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 20700 N |
Outer diameter | 44 mm |
Usually arrives within 14 working days