References
SNR:SUCF206CO
Rubix:205A8570
EAN:3413529550302




Product details : SNR SUCF206CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 106.54 excl. VAT
/ Each
£ 127.85 incl. VAT
- Delivery usually within ( 3 ) days
