TIMKEN VCJT1 1/8 2-BOLT FLANGED UNIT
2-bolt flanged unit standard series with GRA-RRB insert ball bearing with locking collar
See technical informationReferences
Timken:VCJT 1-1/8
Rubix:395A8832
EAN:0087796057814


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Width | 47.1 mm |
| Fixation centre-to-centre distance | 116.7 mm |
Product details : TIMKEN VCJT1 1/8 2-BOLT FLANGED UNIT
Flange bearing housing unit, inch, Fafnir
Timken VCJT 1-1/8 flange bearing housing with ball bearing, eccentric locking collar and seal (land-riding seals). Mounted with two screws.
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Width | 47.1 mm |
| Fixation centre-to-centre distance | 116.7 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | vcjt standard series |
| Total bearing width | 35.7 mm |
| Clamping | 11.9 mm |
| Diameter of fixation holes | 11.5 mm |
| Basic static load, radial - C0r | 11120.6 N |
| Basic dynamic load, radial - Cr | 21796.2 N |
| Weight | 1.03 kg |
| Mounting typ | ball bearing unit vcjt (standard), cast iron flange bearing housing with 2 mounting holes |
Show UNSPSC/ECL@SS
£ 58.43 excl. VAT
/ Each
£ 70.12 incl. VAT
- Usually arrives within 14 working days