Flange Housed Unit
Inner diameter | 50 mm |
---|---|
Width | 86 mm |
Fixation centre-to-centre distance | 68 mm |
Inner diameter | 50 mm |
---|---|
Width | 86 mm |
Fixation centre-to-centre distance | 68 mm |
Material | Cast Iron |
Height | 184 mm |
Length | 82 mm |
Series | UCFB200 |
Total bearing width | 51.6 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 3 |
Outer diameter | 112 mm |
Weight | 2.3 kg |
Usually arrives within 14 working days