References
SNR:UCFL217T04
Rubix:206A0301
Manufacturer :UCFL.217.T04
EAN:3413529547852




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 248 mm |
Product details : SNR UCFL217T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 248 mm |
| Material | grey cast iron |
| Height | 305 mm |
| Length | 190 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
| Outer diameter | 150 mm |
| Weight | 8.46 kg |
Show UNSPSC/ECL@SS
£ 156.78 excl. VAT
/ Each
£ 188.14 incl. VAT
- Usually arrives within 14 working days