SNR BEARING UNIT SUCFL207

SNR - Bearing Unit - SUCFL.207

See technical information
References
SNR:SUCFL207
Rubix:205A8679
Manufacturer :SUCFL207
EAN:3413529501847
brand logo
Technical specifications
Inner diameter35 mm
Width42.9 mm
Fixation centre-to-centre distance130 mm
See all Specifications

Product details : SNR BEARING UNIT SUCFL207


stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Oval flange bearing unit, relubricatable, NIRO insert with inner ring extended on both sides and threaded pins.

Technical specifications


Attributes
Inner diameter35 mm
Width42.9 mm
Fixation centre-to-centre distance130 mm
Materialstainless steel
Height156 mm
Length90 mm
Seriessucfl200
Total bearing width44.4 mm
Diameter of fixation holes16 mm
Number of holes2
Basic static load, radial - C0r15600 N
Basic dynamic load, radial - Cr20100 N
Outer diameter72 mm
Weight1.22 kg
Show UNSPSC/ECL@SS
£ 94.87 excl. VAT
/ Each
£ 113.84 incl. VAT
  • Usually arrives within 14 working days