References
NTN:M-ASFB204
Rubix:205A4849
EAN:4547359801743

Product details : NTN M-ASFB204 BEARING UNIT
NTN - Bearing Unit - M-ASFB204
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x74x31 mm |
|---|---|
| Logistic Weight | 340 g |
| Inner diameter | 20 mm |
| Width | 25 mm |
| Series | asfb200 |
| Number of holes | 2 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- Delivery usually within ( 3 ) days
