References
INA:PCJTY15-XL
Rubix:102A7145
Manufacturer :0009395520000
EAN:4012802804539


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Documents
Product details : INA PCJTY15-XL FLANGED HOUSING UNIT
Housing units PCJTY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | cast iron |
| Height | 99 mm |
| Length | 99 mm |
| Series | pcjty..-xl |
| Total bearing width | 25 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Outer diameter | 99 mm |
Show UNSPSC/ECL@SS
£ 21.23 excl. VAT
/ Each
£ 25.48 incl. VAT
- Delivery usually within ( 7 ) days