SNR USFLE211N BEARING UNIT

SNR - Bearing Unit - USFLE.211.N

See technical information
References
SNR:USFLE211N
Rubix:206A2956
Manufacturer :USFLE.211.N
EAN:3413529538867
brand logo
Technical specifications
Inner diameter55 mm
Width45.3 mm
Fixation centre-to-centre distance184 mm
See all Specifications

Product details : SNR USFLE211N BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-greasable, insert with one-sided extended inner ring and threaded pins, groove to accommodate the protective cap.

Technical specifications


Attributes
Inner diameter55 mm
Width45.3 mm
Fixation centre-to-centre distance184 mm
Materialgray cast iron
Height222 mm
Length134 mm
Seriesusfle200
Number of holes2
Basic static load, radial - C0r29200 N
Basic dynamic load, radial - Cr43550 N
Outer diameter100 mm
Weight3.17 kg
Show UNSPSC/ECL@SS
£ 53.25 excl. VAT
/ Each
£ 63.90 incl. VAT
  • Usually arrives within 14 working days