Flanged housing unit
Inner diameter | 50 mm |
---|---|
Width | 143 mm |
Fixation centre-to-centre distance | 143 mm |
Inner diameter | 50 mm |
---|---|
Width | 143 mm |
Fixation centre-to-centre distance | 143 mm |
Material | Cast Iron |
Height | 143 mm |
Length | 143 mm |
Series | PCJY..-XL-N |
Total bearing width | 60 mm |
Diameter of fixation holes | 18 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Outer diameter | 143 mm |
In stock: Next day delivery