References
INA:PCCJ30
Rubix:103A1883
Manufacturer :0008905290000
EAN:4012802808131


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Documents
Product details : INA HOUSED BEARING UNIT PCCJ30
Housing units PCCJ, four-bolt flanged housing units, cast iron, double row angular contact ball bearing, P seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,7x108x60 mm |
|---|---|
| Logistic Weight | 1120 g |
| Inner diameter | 30 mm |
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | cast iron |
| Height | 29.7 mm |
| Length | 108 mm |
| Series | pccj |
| Total bearing width | 34 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 21400 N |
| Basic dynamic load, radial - Cr | 30000 N |
| Outer diameter | 108 mm |
Show UNSPSC/ECL@SS
£ 79.25 excl. VAT
/ Each
£ 95.10 incl. VAT
- In stock: Next day delivery