INA PME20-XL-N HOUSING UNITS PME FOUR-BOLT FLANGED HOUSING UNITS CAST
Flanged housing unit
See technical informationReferences
INA:PME20-XL-N
Rubix:238A0849
Manufacturer :0096434510000
EAN:4012802837667


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 17 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : INA PME20-XL-N HOUSING UNITS PME FOUR-BOLT FLANGED HOUSING UNITS CAST
Housing units PME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, P seals
Strengths
PME supplied with bearing GRAE-NPPB, PMEY with GAY-NPPB, RME with GE-KRRB and RMEY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 17 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | cast iron |
| Height | 100 mm |
| Length | 100 mm |
| Series | pme..-xl-n |
| Total bearing width | 21.5 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
- In stock: Next day delivery