References
SNR:EXFLZ209
Rubix:205A3230
Manufacturer :EXFLZ.209
EAN:3413529528059




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Documents
Product details : SNR EXFLZ209 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | cast iron (housing);chrome steel (bearing insert) |
| Height | 180 mm |
| Length | 111 mm |
| Series | exflz200 |
| Total bearing width | 54.9 mm |
| Diameter of fixation holes | 13 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.07 kg |
Show UNSPSC/ECL@SS
£ 39.39 excl. VAT
/ Each
£ 47.27 incl. VAT
- Usually arrives within 14 working days