References
SNR:EXFL218
Rubix:205A3169
EAN:3413529508853





Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 265 mm |
Documents
Product details : SNR EXFL218 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x385 mm |
|---|---|
| Logistic Weight | 11360 g |
| Inner diameter | 90 mm |
| Width | 55 mm |
| Fixation centre-to-centre distance | 265 mm |
| Material | grey cast iron |
| Height | 320 mm |
| Length | 205 mm |
| Series | exfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 11.28 kg |
Show UNSPSC/ECL@SS
£ 223.87 excl. VAT
/ Each
£ 268.64 incl. VAT
- Usually arrives within 14 working days