References
INA:PCJ50-TV-FA125.5
Rubix:238A4150
Manufacturer :0573413030000
EAN:4064327887542


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 143 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : INA PCJ50-TV-FA125.5 FLANGED HOUSING UNIT
Flanged housing unit PCJ..-TV
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,8x143x50 mm |
|---|---|
| Logistic Weight | 1320 g |
| Inner diameter | 50 mm |
| Width | 143 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | steel |
| Series | pcj..-tv |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 34000 N |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 94.99 excl. VAT
/ Each
£ 113.99 incl. VAT
- Usually arrives within 14 working days