Flanged housing unit
Inner diameter | 45 mm |
---|---|
Width | 43.8 mm |
Fixation centre-to-centre distance | 120.5 mm |
Inner diameter | 45 mm |
---|---|
Width | 43.8 mm |
Fixation centre-to-centre distance | 120.5 mm |
Material | Sheet Steel |
Height | 149.2 mm |
Length | 149.2 mm |
Series | RA..-XL |
Total bearing width | 43.8 mm |
Diameter of fixation holes | 13.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 63 mm |
Usually arrives within 14 working days