Flanged housing unit
Inner diameter | 80 mm |
---|---|
Width | 70.7 mm |
Fixation centre-to-centre distance | 184 mm |
Inner diameter | 80 mm |
---|---|
Width | 70.7 mm |
Fixation centre-to-centre distance | 184 mm |
Material | cast iron |
Height | 220 mm |
Length | 220 mm |
Series | rme..-xl |
Diameter of fixation holes | 18 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 72000 N |
Outer diameter | 220 mm |
In stock: Next day delivery