Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 150 mm |
Fixation centre-to-centre distance | 112 mm |
Inner diameter | 40 mm |
---|---|
Width | 150 mm |
Fixation centre-to-centre distance | 112 mm |
Material | cast iron |
Height | 150 mm |
Length | 150 mm |
Series | rcjo..-xl |
Total bearing width | 59.6 mm |
Diameter of fixation holes | 112 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 44500 N |
Outer diameter | 150 mm |
Usually arrives within 14 working days