References
RHP:MFC65
Rubix:158A9460
Manufacturer :MFC65 R
EAN:00747023008926


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 222.2 mm |
| Fixation centre-to-centre distance | 190.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC65
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC65 - RHP Cast Iron Cartridge Bearing Unit - 65mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 6900 g |
|---|---|
| Inner diameter | 65 mm |
| Width | 222.2 mm |
| Fixation centre-to-centre distance | 190.5 mm |
| Material | cast iron |
| Height | 161.9 mm |
| Length | 222.2 mm |
| Series | mfc |
| Total bearing width | 77.8 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 222.2 mm |
| Weight | 5.9 kg |
Show UNSPSC/ECL@SS
£ 184.22 excl. VAT
/ Each
£ 221.06 incl. VAT
- Delivery usually within ( 2 ) days