References
NTN:UELFC205D1
Rubix:206A1486
EAN:4547359737783

Product details : NTN UELFC205D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x10x10 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 25 mm |
| Series | uelfc200 |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 25.93 excl. VAT
/ Each
£ 31.12 incl. VAT
- Usually arrives within 14 working days
