Flange Housed Unit
Inner diameter | 45 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 93.3 mm |
Inner diameter | 45 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 93.3 mm |
Material | Stainless Steel |
Height | 40.2 mm |
Series | SSUCFC200 |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Outer diameter | 159 mm |
Weight | 2.7 kg |
Usually arrives within 14 working days