Flanged housing unit
Inner diameter | 50 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 132 mm |
Inner diameter | 50 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 132 mm |
Material | Cast Iron |
Height | 175 mm |
Length | 175 mm |
Series | RCJO..-XL |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 62000 N |
Outer diameter | 175 mm |
Usually arrives within 14 working days