NSK MSF1-1/4 SELF LUBE BEARING

Bearing Unit

See technical informationSee documents
References
RHP:MSF1.1/4
Rubix:226A4332
Manufacturer :MSF1.1/4 R
EAN:00747023012992
brand logo
Technical specifications
Inner diameter30 mm
Width117.5 mm
Fixation centre-to-centre distance92 mm
See all Specifications
Documents

Product details : NSK MSF1-1/4 SELF LUBE BEARING


Self-Lube® cast iron flange bearing units with adapter sleeves

Technical specifications


Attributes
Logistic Weight1700 g
Inner diameter30 mm
Width117.5 mm
Fixation centre-to-centre distance92 mm
Materialcast iron
Height46.41 mm
Length117.5 mm
Seriesmsf
Total bearing width42.9 mm
Diameter of fixation holes12 mm
Number of holes4
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Weight1.7 kg
Show UNSPSC/ECL@SS
£ 45.16 excl. VAT
/ Each
£ 54.19 incl. VAT
  • Usually arrives within 14 working days