References
SNR:ESFLE.208T20
Rubix:205A2487
EAN:3413520739263




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Product details : SNR ESFLE208T20 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.65 kg |
Show UNSPSC/ECL@SS
£ 50.56 excl. VAT
/ Each
£ 60.67 incl. VAT
- Usually arrives within 14 working days