References
INA:RCJT25-TV-VA-FD
Rubix:274A8310
Manufacturer :0971012900000
EAN:4064327628794





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : INA RCJT25-TV-VA-FD FLANGED HOUSING UNIT
Mounting support with 2 holes, equipped with a self-aligning stainless steel bearing with retaining ring or set screws. Designed to withstand corrosion and demanding environments. FD: food-grade grease NSF H1 TV: plastic PBT white, glass-fiber reinforced VA: corrosion-resistant stainless steel
Strengths
Food-certified material, easy to clean. Self-alignment for easy assembly. Integrated lubrication point. Protective cap against contamination.
Applications
Food and pharmaceutical industry. Environments requiring frequent cleaning and corrosion resistance. Applications with hygiene requirements and temperatures from –30°C to +100°C for plastic housings and -20°C to +100°C for stainless steel housings.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | plastic |
| Height | 130 mm |
| Series | rcjt..-tv-va-fd |
| Total bearing width | 70 mm |
| Diameter of fixation holes | 11 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14020 N |
| Outer diameter | 38.1 mm |
| Weight | 0.32 kg |
Show UNSPSC/ECL@SS
£ 75.87 excl. VAT
/ Each
£ 91.04 incl. VAT
- Delivery usually within ( 7 ) days