Bearing Unit
Inner diameter | 75 mm |
---|---|
Width | 55 mm |
Fixation centre-to-centre distance | 152.4 mm |
Inner diameter | 75 mm |
---|---|
Width | 55 mm |
Fixation centre-to-centre distance | 152.4 mm |
Material | Cast iron |
Height | 173.5 mm |
Length | 196.5 mm |
Series | MSF |
Total bearing width | 82.6 mm |
Sold out