References
RHP:SF50DEC
Rubix:158A9493
Manufacturer :SF50DEC R
EAN:00747023029327


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : RHP HOUSED BEARING UNIT SF50DEC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF50DEC - RHP Cast Iron Flange Bearing Unit - 50mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
| Height | 142.9 mm |
| Length | 142.9 mm |
| Series | sf |
| Total bearing width | 60.53 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 71.57 excl. VAT
/ Each
£ 85.88 incl. VAT
- In stock: Next day delivery