References
SNR:SUCNFL205FG1
Rubix:394A8963
EAN:3413522002327




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR SUCNFL205FG1 BEARING UNIT
Self-aligning bearing unit thermoplastic flange housing with 2 holes, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | thermoplastic |
| Height | 29.1 mm |
| Length | 130 mm |
| Series | sentinel |
| Number of holes | 2 |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 97.33 excl. VAT
/ Each
£ 116.80 incl. VAT
- Delivery usually within ( 3 ) days