References
INA:RMEY80-XL
Rubix:102A7331
Manufacturer :0009640180000
EAN:4064327795182


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 184 mm |
Documents
Product details : INA RMEY80-XL FLANGED HOUSING UNIT
Housing units RMEY, four-bolt flanged housing units, cast iron, centring spigot, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | cast iron |
| Height | 220 mm |
| Length | 220 mm |
| Series | rmey..-xl |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 76000 N |
| Outer diameter | 220 mm |
Show UNSPSC/ECL@SS
£ 312.20 excl. VAT
/ Each
£ 374.64 incl. VAT
- Usually arrives within 14 working days