References
SNR:EXF206L3
Rubix:205A2970
Manufacturer :EXF.206.L3
EAN:3413520924300




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR EXF206L3 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,triple lip seal
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | cast iron |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 32.08 excl. VAT
/ Each
£ 38.50 incl. VAT
- Usually arrives within 14 working days