SNR - Bearing Unit - UCF.215-47
Inner diameter | 74.613 mm |
---|---|
Width | 77.8 mm |
Fixation centre-to-centre distance | 159 mm |
Inner diameter | 74.613 mm |
---|---|
Width | 77.8 mm |
Fixation centre-to-centre distance | 159 mm |
Series | UCF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 130 mm |
Weight | 5.83 kg |
Usually arrives within 14 working days