References
SNR:EXFLE213N
Rubix:205A3219
EAN:3413529536450





Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 216 mm |
Documents
Product details : SNR EXFLE213N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-greaseable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x258 mm |
|---|---|
| Logistic Weight | 4560 g |
| Inner diameter | 65 mm |
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | grey cast iron |
| Height | 258 mm |
| Length | 160 mm |
| Series | exfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 6.11 kg |
Show UNSPSC/ECL@SS
£ 92.96 excl. VAT
/ Each
£ 111.55 incl. VAT
- Usually arrives within 14 working days