INA RME30-XL-N HOUSING UNITS RME FOUR-BOLT FLANGED CAST
Flanged housing unit
See technical informationSee documentsReferences
INA:RME30-XL-N
Rubix:238A3913
Manufacturer :0096430520000
EAN:4012802837865


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 48.5 mm |
| Fixation centre-to-centre distance | 100 mm |
Documents
Product details : INA RME30-XL-N HOUSING UNITS RME FOUR-BOLT FLANGED CAST
Housing units RME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 48.5 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Height | 125 mm |
| Length | 125 mm |
| Series | rme..-xl-n |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 45.85 excl. VAT
/ Each
£ 55.02 incl. VAT
- Delivery usually within ( 7 ) days