Flanged housing unit
Inner diameter | 65 mm |
---|---|
Width | 5.1 mm |
Fixation centre-to-centre distance | 170 mm |
Logistic Weight | 5470 g |
---|---|
Inner diameter | 65 mm |
Width | 5.1 mm |
Fixation centre-to-centre distance | 170 mm |
Height | 205 mm |
Length | 205 mm |
Series | UCFC |
Total bearing width | 5.1 mm |
Diameter of fixation holes | 170 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 61000 N |
Outer diameter | 205 mm |
Usually arrives within 14 working days