References
INA:RME55-XL
Rubix:102A7329
Manufacturer :0009410690000
EAN:4064327886163


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 71.4 mm |
| Fixation centre-to-centre distance | 150 mm |
Documents
Product details : INA RME55-XL FLANGED HOUSING UNIT
Housing units RME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 71.4 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Height | 185 mm |
| Length | 185 mm |
| Series | rme..-xl |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Outer diameter | 185 mm |
Show UNSPSC/ECL@SS
£ 109.54 excl. VAT
/ Each
£ 131.45 incl. VAT
- Delivery usually within ( 7 ) days