TIMKEN QMFL08J108SM HOUSED UNIT SOLID BLOCK
Square Flange Block
See technical informationSee documentsReferences
Timken:QMFL08J108SM
Rubix:396A4079
EAN:0883450162883


Technical specifications
| Inner diameter | 60.5 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 89.9 mm |
Documents
Product details : TIMKEN QMFL08J108SM HOUSED UNIT SOLID BLOCK
Pedestal bearing housing with Timken spherical roller bearing
Pedestal bearing housing with Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 60.5 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 89.9 mm |
| Material | cast steel |
| Sealing | one rubber seal and one metal shield |
| Length | 117.6 mm |
| Series | qmfl |
| Total bearing width | 69.9 mm |
| Clamping | 3 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 99700 N |
| Basic dynamic load, radial - Cr | 104000 N |
| Outer diameter | 93.7 mm |
| Weight | 10 kg |
| Mounting typ | eccentric flange block (4-hole flange block) |
Show UNSPSC/ECL@SS
£ 237.65 excl. VAT
/ Each
£ 285.18 incl. VAT
- Usually arrives within 14 working days