References
INA:TME50-XL-N
Rubix:102A7342
Manufacturer :0008572970000
EAN:4064327795038


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 62.8 mm |
| Fixation centre-to-centre distance | 135 mm |
Documents
Product details : INA TME50-XL-N FLANGED HOUSING UNIT
Flanged housing unit TME..-XL-N
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 62.8 mm |
| Fixation centre-to-centre distance | 135 mm |
| Material | cast iron |
| Length | 165 mm |
| Series | tme..-xl-n |
| Total bearing width | 62.8 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 165 mm |
Show UNSPSC/ECL@SS
£ 99.23 excl. VAT
/ Each
£ 119.08 incl. VAT
- Delivery usually within ( 7 ) days