Piloted Round Flanged Housing Unit
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 130.1 mm |
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 130.1 mm |
Material | cast iron |
Height | 77.8 mm |
Series | u |
Total bearing width | 40 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 48300 N |
Basic dynamic load, radial - Cr | 67400 N |
Outer diameter | 220 mm |
Weight | 7.2 kg |
Usually arrives within 14 working days