SNR - Bearing Unit - EXFL.305
Inner diameter | 90 mm |
---|---|
Width | 87.3 mm |
Fixation centre-to-centre distance | 315 mm |
Inner diameter | 90 mm |
---|---|
Width | 87.3 mm |
Fixation centre-to-centre distance | 315 mm |
Height | 385 mm |
Length | 235 mm |
Series | EXFL300 |
Number of holes | 2 |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 143000 N |
Outer diameter | 190 mm |
Weight | 18.14 kg |
Usually arrives within 14 working days