References
SNR:EXFLE205N
Rubix:205A3195
EAN:3413529536375





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : SNR EXFLE205N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x124 mm |
|---|---|
| Logistic Weight | 650 g |
| Inner diameter | 25 mm |
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | gray cast iron |
| Height | 124 mm |
| Length | 70 mm |
| Series | exfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.65 kg |
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ Each
£ 53.16 incl. VAT
- Usually arrives within 14 working days