References
INA:TCJ35-XL-N
Rubix:102A7336
Manufacturer :0008572460000
EAN:4012802798739


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : INA TCJ35-XL-N FLANGED HOUSING UNIT
Housing units TCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Height | 53.5 mm |
| Length | 118 mm |
| Series | tcj..-xl-n |
| Total bearing width | 118 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 58.70 excl. VAT
/ Each
£ 70.44 incl. VAT
- Usually arrives within 14 working days